Shop All Letters and Numbers
Zoro Select
Number Set, 1/4 In. H, Steel
Mfr # 1EC15
Zoro # G1430877
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Impression Letter Type Gothic
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Indication Thumb Side
Product Information
- Brand Zoro Select
- MFR # 1EC15
- Zoro # G1430877
- UPC # 190735399071
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 5/8 in |
Shank Length | 3 1/2 in |
Shank Width | 5/8 in |
For Shank Diameter | 5/8 in |
Details
Material | Steel |
Impression Letter Type | Gothic |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Indication | Thumb Side |
Case Material | Plastic |
Item | Number Set |
US DOE RDT-F7-3T Specification Compliance | No |
Product Type | Character Sets |
Characters Included | 0 thru 9 (6 doubles as 9) |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Duty | Heavy |
Stamp Material | Steel |
Impression Character Style | Gothic |
Font | British |
Shank Thickness | 5/8 in |
Includes Holder | No |
Character Type Set | Number Set |
Description
Number Set, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 3XL High Visibility Jacket, Yellow (LUX-250-JB-BY3X)
- MOXIE TRADES Size 10 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- KIDDE Fire Extinguisher Bracket, For 20 lb Tank Weight, Vehicle or Marine Mounting Bracket, Black Steel (UB-20)
- CONDOR Leather Gloves, Gauntlet, XL, PR (2MDD1)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F113)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CEA1)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F106)
- ZORO SELECT 6In SelfAdhesive DieCut Refl. LetterSet (23Y057)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (841490)
- Zoro Select Letters and Numbers