Shop All PVC Tubing
Zoro Select
NSF Reinforced Clear PVC Tubing-3, 3A
Mfr # ZUSA-HT-2165
Zoro # G4427983
original price:
$27.19
9% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.125 in
- Tube Length 10 ft
- Tube Bend Radius 1 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2165
- Zoro # G4427983
- UPC # 193005374501
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 10 ft |
Tube Bend Radius | 1 in |
Overall Length | 10 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Bend Radius | 1 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 2" x 2" (24025)
- ADVANCED DRAINAGE SYSTEMS REDUCNG COUPLR PLY 4X3 (0314AA)
- RUST-OLEUM Rust-Oleum 233907 2 Part Tub & Tile Touch Up Specialty Kit; White (233907)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-463)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-27)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3027)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3173)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112110-6742)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2114)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X50)
- Zoro Select Tubing