Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball
Mfr # P21S-URPW060K-14-TB
Zoro # G7279428
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P21S-URPW060K-14-TB
- Zoro # G7279428
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Swivel Radius | 5 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 770 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- HAMILTON Metal Wheel, 6X2, 1/2Rlb (W-620-M-1/2)
- RUBBERMAID Tilt Truck 5 in Stem Caster (1314-L3)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Swivel (P12SX-HRP040G-12)
- ZORO SELECT Rigid Plate Caster, Rubber, 2 in., 150 lb. (33H790)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb (P2R-C025G-P)
- ZORO SELECT Rigid Plate Caster, Polye, 5 in., 350 lb. (1UKA7)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP050D-12-AM)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 200 lb. Load (437V26)
- ZORO SELECT Rgd Plt Cstr, Glass Filled Nyl, 5in, 300 lb (P12RX-HNG050G-12)
- Zoro Select Plate Casters