Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller
Mfr # P21S-RY060R-14-TB
Zoro # G7278378
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Product Information
- Brand Zoro Select
- MFR # P21S-RY060R-14-TB
- Zoro # G7278378
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Swivel Radius | 5 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 550 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 30, 3/16 Size, 20 ft., 800 lb. (1DJT6)
- CM Anchor Shackle, 325 Ton Load, 58 In, 34 In Screw Pin, Galvanized (MC651G)
- THE BETTER BUNGEE Bungee Cord, Military Green, 18 in. L (BBC18NMG)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A2E20B4W4C1P6)
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LO-G 150K)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 275 lb. (4W924)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 210 lb. (2G301)
- ZORO SELECT Plate Caster, 500 lb. Load Rating, Rigid (P21R-RCP060R-14-H7)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb., A (LH-GSPO 100K-1)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- Zoro Select Casters