Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 500 lb. Ld Rating, Roller
Mfr # P21S-PRP060R-14-TB
Zoro # G7279233
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7-1/2"
- Swivel Construction Kingpin
- Mounting Height 7 1/2 in
- Includes Thread Guards No
- Mounting Plate Size 4 in x 4 1/2 in
Product Information
- Brand Zoro Select
- MFR # P21S-PRP060R-14-TB
- Zoro # G7279233
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Swivel Construction | Kingpin |
Includes Thread Guards | No |
Swivel Lock Type | Total Lock |
Mounting Plate Bolt Hole Pattern | B |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Hardness | 90 Shore A |
Tread Shape | Standard |
Wheel/Tread Hardness Rating | Firm |
Wheel Bearing Type | Roller |
Swivel Raceway Type | Double Ball |
Number of Mounting Holes | 4 |
Wheel Core Material | Plastic |
Wheel/Tread Material | Thermoplastic Rubber |
Wheel/Tread Color | Gray |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 500 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 8 ft L, 24 in W, Nylon, Yellow (LB1-924-8)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap (PAKSS01)
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel (P12SX-PRP050B-12-WB)
- ZORO SELECT Standard Plate Caster, Rigid, 500 lb. (P21R-RCP060KP-14)
- ZORO SELECT Quiet-Roll Medical Plate Caster, Swivel (P17S-RP030K-12)
- ZORO SELECT Swivel Plate Cstr, Rubber, 2-1/2 in, 75 lb. (41810)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X80)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K49)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHRHT-TLB-2-R-2)
- Zoro Select Casters