Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb.
Mfr # 406P70
Zoro # G3700888
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Product Information
- Brand Zoro Select
- MFR # 406P70
- Zoro # G3700888
- UPC # 190735904985
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-3/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Swivel Radius | 3 3/8 in |
Caster Plate Size | 3-3/4" x 4-1/2" |
Mounting Bolt Dia. | 7/16 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Mounting Height | 5 3/16 in |
Description
Swivel, Debris-Resistant Long-Swivel-Life NSF-Listed Sanitary Plate Caster, Load Rating 350 lb, Swivel Lock Type Swivel Lock, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Paracord, 100 ft. (5034)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 42inL, 25inW (PM-2436-5PH-95)
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 15"x15" (DC33815)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H932)
- ZORO SELECT Swivel NSF-Listed Plate Cster, Poly, 4 in., 275 lb, Blu (5UX87)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 8 in, 770 lb (LI-POHI 200G)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 5in, 550lb (P21R-PB050R-14)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Swivel (P12SX-HRP040G-12)
- ZORO SELECT Plate Caster, 330 lb. Load Rating, Rigid (P9R-SRP025K-P-CF)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H714)
- Zoro Select Casters