Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 300 lb. Load Rating, Swivel
Mfr # 400K70
Zoro # G5605317
original price:
$9.78
5% off
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Polyolefin
Product Information
- Brand Zoro Select
- MFR # 400K70
- Zoro # G5605317
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-5/32" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3 7/8 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 6 1/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 800 lb. (5VJ53)
- TRUE TEMPER 24 Manhole Cover Bar with Diamond Point, High Grade Steel (1175300******)
- ALL GEAR Climbing Rope, PES, 7/16 In. dia., 120 ft L (AG24SP716120RY)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size (RF578)
- ZORO SELECT Plate Caster, Rigid, 198 lb., Light-Duty (426A82)
- ZORO SELECT Kingpinless Rgd Caster, Polyurthn, 900 lb (P21R-UP060R-14)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 3in, 450 lb (33H702)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 4in, 450 lb (P21S-PB040R-14)
- ZORO SELECT Swivl Plate Castr, Polyurthan, 4 in, 350 lb (1UHZ7)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC (SCC-100S3504-PNB-BSL-4)
- Zoro Select Casters