Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 300 lb. Ld Rating, Delrin
Mfr # P12R-PB050D-12
Zoro # G7278630
original price:
$8.55
22% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # P12R-PB050D-12
- Zoro # G7278630
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Overall Height | 6-3/16 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Ken Forging TB107 - Turnbuckle Body - Carbon - 5/8 - 11 Dia. x 8-3/16" L - Made In USA (TB107)
- TANIS Metal Back Strip Brush, 48 In L, 1 In Trim (MB760248)
- FEHERGUARD Feherguard FGCK Solar Reels Locking Casters (FGCK)
- NITE IZE Tie-Down Strap, 18 ft. L, 1" W (CJWR18-09-R6)
- ZORO SELECT Flat-Free Plate Caster, Swivel, 400 lb. (426A85)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- ZORO SELECT Rigd Plat Castr, Polyurthan, 10 in, 1750 lb (1NVX3)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (P12S-PB060B-P3-WB)
- ZORO SELECT Rigid Plate Caster, Poly, 3 in., 125 lb. (1UHP3)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.929 BRK7 Polyurethane With Brake 6" Dia. 900 Lb (4.06109.929 BRK7)
- Zoro Select Casters