Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball
Mfr # P12S-PB050B-P2
Zoro # G7278192
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # P12S-PB050B-P2
- Zoro # G7278192
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 4 in |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 6 3/16 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER CORD BUNGEE SET 20PK (06320-10)
- ALL GEAR Rope, Technra/Vctrn, 5/16 In. dia., 250ft L (AGKPC516250)
- GLEASON INDUSTRIAL PRD 800LB BLK D Hand Truck (30019)
- WERNER One-Person Scaffolding Stage, 16 Ft. L (2016)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 198 lb (1G200)
- ZORO SELECT Kingpinless Rgd Caster, TPR, 6 in., 600 lb. (P21R-PRP060R-14)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U060K-14)
- ZORO SELECT Rigid Plate Castr, Poly, 5 in., 1050 lb., Rd (1NVL9)
- ZORO SELECT Leveling Caster, Nylon, 2-7/8 in., 1540 lb. (WMLC-700FS)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PH033R-14)
- ZORO SELECT Swivl Plate Caster, Polyolfin, 8 in, 900 lb (1ULL6)
- Zoro Select Plate Casters