Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball
Mfr # P12R-PB050B-P2
Zoro # G3323873
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # P12R-PB050B-P2
- Zoro # G3323873
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Roller Kit (MH4VMD903G)
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Green Mesh (G35-EEX-LMN)
- VESTIL ROLL FOR VINYL STRIP DOOR 0.06 THICKNESS (TG-600-ROLL)
- VESTIL Telescoping Lift Boom, 6K, 24" Wide Forks (LM-1T-6-24)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 350 lb., Gray (435X81)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W80)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in., 1200 lb. (1NVP8)
- ZORO SELECT Rigid Plate Caster, 600 lb., 90 Shore A (P21R-UP040R-14)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Poly, 5 in., 1050 lb., D (1ULG4)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R520-PUR-RS)
- Zoro Select Plate Casters