Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller
Mfr # P21S-UA080R-16
Zoro # G7278393
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P21S-UA080R-16
- Zoro # G7278393
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 6-5/8 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 9 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 10 ft., 5300 lb. (2MJL9)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083221P)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. W (APT2SH36606PU95)
- VESTIL Adjustable Alum Gantry Crane, 2K 10 x 12 (AHA-2-10-12)
- ZORO SELECT Rigid Plate Caster, TPR, 8 in., 675 lb. (P21R-PRP080R-14)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1000 lb. (1ULP1)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in., 400 lb (1ULJ2)
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- ZORO SELECT Rigd NSF-Listed Plate Castr, Polyurthan, 5 in, 250 lb. (1G100)
- ZORO SELECT Plate Caster, 350 lb. Load, Gray Wheel (P21SX-PRP050D-14)
- MILLER ELECTRIC Plate Caster Kit, Nylon, 3 in., 1000 lb, PK4 (300849)
- Zoro Select Casters