Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller
Mfr # P21S-UA080R-14-TB
Zoro # G7278308
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P21S-UA080R-14-TB
- Zoro # G7278308
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 6-5/8 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1250 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EEF2-901-8)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- VESTIL Bumper Kit (07-154-001)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S314-TPRB-121315)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 325 lb. (400K30)
- ZORO SELECT Leveling Caster, Nylon, 2-7/8 in., 1540 lb. (WMLC-700FS)
- ZORO SELECT Swivl Semi-Pneumatic Caster, 6 in., 200 lb (3G151)
- ZORO SELECT Rgd Plat Castr, Polyurthan, 8 in, 1200 lb, D (1NVN6)
- ZORO SELECT Rgd Plat Cstr, Polyurthan, 4 in, 700 lb, Grn (1NWJ9)
- ZORO SELECT Swivel Plate Caster, Polyurthane, 6 in, 1750 lb (1NVU7)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12S-PB050B-P2)
- Zoro Select Plate Casters