Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller
Mfr # P21S-C080R-16
Zoro # G7278542
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # P21S-C080R-16
- Zoro # G7278542
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 6-5/8 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 9 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Repalcement Clevis (PNL1600CLVSKIT)
- RICHELIEU AMERICA LTD. 1/4X100Tan Poly Rope (643741)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl (R08-YYX-LNN)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1250 lb. (P25S-N050K-14-002)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 6 in, 1200 lb (1NWN7)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in., 125 lb., D (1UHN3)
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel (P12RX-PRP060K-12)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 5 in., 750 lb., Blu (1ULE9)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V25)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Swivel (400K73)
- Zoro Select Plate Casters