Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller
Mfr # P21R-UA080R-16
Zoro # G7278457
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P21R-UA080R-16
- Zoro # G7278457
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 9 1/2 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 8400 lb Cap (EN90X16)
- VESTIL PNEUMATIC TWIN FOOT SWITCH (FC-2P)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 72" (HDFMS-72)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 3 in., 300lb. (P2R-C030G-P)
- ZORO SELECT Swivl Semi-Pneumatic Caster, 6 in., 200 lb (3G151)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 5in, 1000lb (P21SX-HNG050R-14)
- ZORO SELECT Swivel Plate Cstr w/Brke, 300 lb., Ball (P12S-PB040B-P3-WB)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21R-UA050R-14)
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Plate Caster 1498-5 5" Polyurethane Wheel (1498-5)
- Zoro Select Plate Casters