Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller
Mfr # P21R-PH060R-16
Zoro # G7278527
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Product Information
- Brand Zoro Select
- MFR # P21R-PH060R-16
- Zoro # G7278527
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 7 1/2 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", 440 lb. (LEXR-TPA 160G)
- BLICKLE Rigid Plate Caster, PU, 3-1/8", 400 lb. (BHS-ALTH 80K-14)
- WERNER Portable Scaffold, Aluminum, 3 ft 8 in Platform Height (PS-48)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (60101)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 200 lb. Load (437V26)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 315 lb. (2G051)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 1400 lb (P21R-D080R-14-H10)
- ZORO SELECT Plate Caster, Swivel, Light-Medium Duty (426A80)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 750 lb. (CDP-G-8)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 4 in, 198 lb (5UX72)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3-1/2in, 250lb (P12SX-HNG035G-12)
- Zoro Select Casters