Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller
Mfr # P21S-UA050R-14-TB
Zoro # G7278341
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P21S-UA050R-14-TB
- Zoro # G7278341
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 4-3/16 in |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1100 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30273ZN-NOM)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- KELLEY Holdown Release Chains/Cables, Release C (032-106)
- ZORO SELECT Y- Seal (D144)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Rigid (400K65)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 4 in. Dia., 300 lb. (33J004)
- ZORO SELECT Plate Caster, 1200 lb. Load, Black Wheel (P21S-PH060R-15)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 400 lb. (P25S-EP040K-14-001)
- ZORO SELECT Swivel Plat Caster, Rubber, 3 in., 210 lb, A (1UKU7)
- SERVICE CASTER 6 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S620-VGR)
- Zoro Select Plate Casters