Shop All PVC Tubing
Zoro Select
NSF Clear PVC Tubing -3/8" ID x 1/2, 3A
Mfr # ZUSA-HT-2240
Zoro # G4427308
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
- Tube Length 25 ft
- Tube Bend Radius 5/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2240
- Zoro # G4427308
- UPC # 193005374150
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 25 ft |
Tube Bend Radius | 5/8 in |
Bend Radius | 5/8 in |
Overall Length | 25 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 160 (82612)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 4" (B90400)
- EEMAX Heating Element, Bare Wire, 120V, 3000W (EX480)
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange LDPE Split Tubing Wire Loom (OLDPES0100100)
- ZORO SELECT Latex Tubing, 5/16" dia. Inside (ZUSA-HT-3292)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2152)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-244)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2888)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2136)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3084)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1225)
- Zoro Select PVC Tubing