Shop All PVC Tubing
Zoro Select
NSF Clear PVC Tubing -3/4" ID x 1", 3A
Mfr # ZUSA-HT-2229
Zoro # G4427247
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.125 in
- Tube Length 50 ft
- Tube Bend Radius 1 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2229
- Zoro # G4427247
- UPC # 193005374105
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 in |
Overall Length | 50 ft |
Outside Diameter | 1 in |
Bend Radius | 1 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 25/64" LET-LOK 316 SS Union (762L-SS-10MM)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Swing Check Valve (6415172)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, BN (B0711BN)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-42)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2208)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2144)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2142)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2168)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X5)
- Zoro Select Tubing