Shop All PVC Tubing
Zoro Select
NSF Clear PVC Tubing -1/4" ID x 3/8, 3A
Mfr # ZUSA-HT-2254
Zoro # G4427326
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
- Tube Length 10 ft
- Tube Bend Radius 5/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2254
- Zoro # G4427326
- UPC # 193005374228
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Outside Diameter | 3/8 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (CHX200-15CC-G)
- SPEAKMAN 30In Slide Bar (VS-123)
- LEGEND VALVE 1-1/2" 45 BRONZE ELBOW NO LEAD (310-027NL)
- NAVAC BreakFree Power Tube Expander Kit, 1-1/8" Max OD (NTE11L)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-247)
- ZORO SELECT Tubing, 5/16 in OD, 175 PSI, 100 Ft, Red (806FJ4)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-46)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2986)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-118)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X10)
- Zoro Select Tubing