Shop All PVC Tubing
Zoro Select
NSF Clear PVC Tubing -1/2" ID x 5/8, 3A
Mfr # ZUSA-HT-2210
Zoro # G4427143
original price:
$67.35
10% off
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.625 in
- Tube Length 100 ft
- Tube Bend Radius 3/4 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2210
- Zoro # G4427143
- UPC # 193005374006
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/4 in |
Bend Radius | 3/4 in |
Outside Diameter | 5/8 in |
Overall Length | 100 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (S-71)
- AMERICAN STANDARD Gooseneck Spout, Armarilis (060281-0020A)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 4"" HXH (PVC003191200)
- KOHLER Refill Support Clip (1012508)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2134)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-24)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-100)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2152)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube, 0.062 ID X .125 OD X 25 FT [Each] (TTYSE200.062X.125X25FT)
- Zoro Select Tubing