Shop All PVC Tubing
Zoro Select
NSF Clear PVC Tubing -1/2" ID x 3/4, 3A
Mfr # ZUSA-HT-2259
Zoro # G4427344
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.125 in
- Tube Length 10 ft
- Tube Bend Radius 3/4 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2259
- Zoro # G4427344
- UPC # 193005374259
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 10 ft |
Tube Bend Radius | 3/4 in |
Bend Radius | 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, 3 Way, Fire Hose Connection (1PZC7)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (401131)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3907A02)
- RIDGID Cover, Battery Sr-20/Scout (27868)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-231)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-106)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3583)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- ZORO SELECT Fuel Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2903)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3184)
- Zoro Select PVC Tubing