Shop All Polyurethane Tubing
Zoro Select
NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft.
Mfr # ZUSA-HT-518
Zoro # G4424797
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 90
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-518
- Zoro # G4424797
- UPC # 193005151911
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Outside Diameter | 3/8 in |
Bend Radius | 1 in |
Overall Length | 100 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS BRASS TUBE SQRE 1/16X12"" (8149)
- CONTINENTAL Coupler with Locking Arms, 2 x 2In, 250psi (D200AL)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 2 in Pipe Size (807-020)
- MOEN 12" L, Peened, Stainless Steel, Concealed Screw 12" Grab Bar Peened Stai, Peened Stainless Steel (R8712P)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue (1PBR8)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-2913)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-952)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Yellow (1CTG5)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 100 Ft. L (ZUSA-HT-452)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00027)
- Zoro Select Polyurethane Tubing