Shop All Polyurethane Tubing
Zoro Select
NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 25 Ft.
Mfr # ZUSA-HT-554
Zoro # G4424876
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 21/32 in
- Wall Thickness 0.313 in
- Tube Length 25 ft
- Temp. Range -80 Degrees to 160 Degrees F
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-554
- Zoro # G4424876
- UPC # 193005152314
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 21/32 in |
Tube Length | 25 ft |
Overall Length | 25 ft |
Outside Diameter | 21/32 in |
Inside Diameter | 1/2 in |
Bend Radius | 1 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 21/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1-3/8" OD x 1/2" Wall, 7-Series for Elastomeric (724137)
- ZSI Cushioned Clamp, 1-1/8" Tube Size, 2.95" L (UX11834)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- VNE STAINLESS STEEL FITTING (13MHHM5.0)
- ZORO SELECT Braided Tubing, 5/8 IDx7/8"OD, 100ft (809HY8)
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- ZORO SELECT EVA Tubing, 0.10 in OD, 100 ft, 1400 psi (893110)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-481)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-497)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 11 1/8 In (2MPS-532-10-01)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-952)
- Zoro Select Polyurethane Tubing