Shop All Black Pipe Fittings
Zoro Select
NPT Socket Steel Threaded Outlet
Mfr # 4348000000
Zoro # G000443477
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Outlet
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Fitting Connection Type NPT Socket
- Fitting Side A Type NPT
Product Information
- Brand Zoro Select
- MFR # 4348000000
- Zoro # G000443477
- UPC # 092201315243
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Outlet, Steel, 316, Class Class 3000, For Pipe Schedule 80, 1/2 in, Female, NPT, 3/4 in, 1/2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- SLOAN El566A Wallplate Asm For Urinal W/ O.R. (0345266)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Waste Arm (1PNY1)
- MOEN Handle Kit, 40084 (40084)
- ZORO SELECT NPT Socket Steel Threaded Outlet (4348000040)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5652)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y62)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (ZFB222144)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220500)
- ZORO SELECT 1" Malleable Iron Cap Class 150 (5P536)
- ZORO SELECT Merchant Coupling, 2 In. (783YA1)
- Zoro Select Black Pipe Fittings