Shop All Hex Head Cap Screws
Zoro Select
Not Graded, M8-1.25 Hex Head Cap Screw, Plain Brass, 16 mm L, 10 PK
Mfr # HC3B08016-010P1
Zoro # G2927897
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Head Width 13 mm
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # HC3B08016-010P1
- Zoro # G2927897
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Head Width | 13 mm |
Head Height | 5.3 mm |
Min. Thread Length | 16 mm |
Minimum Thread Length | 16 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Brass |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Thread Type | Metric Coarse |
Threadlocker Minimum Temperature | M8-1.25 |
Globally Sourced | Globally Sourced |
Threadlocker Maximum Temperature | 1.25 mm |
Manufacturer Location | Globally Sourced |
Fastener Thread Type | Metric Coarse |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 16 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 10 PK (2812414)
- SENCO Collated Framing Nail, 2 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G621ASBXN)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07151.025.0050)
- ZORO SELECT Not Graded, M10 Hex Head Cap Screw, Plain Brass, 40 mm L, 5 PK (HC3B10040-005P1)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 16 mm L, 25 PK (HC3B06016-025P1)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 25 mm L, 10 PK (HC3B06025-010P1)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (N04360.112.0450)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 11 in L, 5 PK (U01000.050.1100)
- ZORO SELECT Grade B7, 5/8"-11 Hex Head Cap Screw, Plain Steel, 2 in L, 175 PK (6232BHH7)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (N01200.075.0900)
- Zoro Select Hex Head Cap Screws