Shop All Hex Head Cap Screws
Zoro Select
Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 16 mm L, 25 PK
Mfr # HC3B06016-025P1
Zoro # G2856813
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Head Width 10 mm
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # HC3B06016-025P1
- Zoro # G2856813
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Head Width | 10 mm |
Min. Thread Length | 16 mm |
Head Height | 4 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 4 mm |
Minimum Thread Length | 16 mm |
Dia./Thread Size | M6-1.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 16 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.062.0500)
- ACTEK Eye Bolt M10-1.50, 1-3/8 in Shank, 1-3/32 in ID, Steel (41302)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/8, PK100 (U07852.019.0012)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 20mm L, PK25 (M07840.100.0020)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 25 mm L, 10 PK (HC3B06025-010P1)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Brass, 40 mm L, 5 PK (HC3B08040-005P1)
- ZORO SELECT Not Graded, M10 Hex Head Cap Screw, Plain Brass, 40 mm L, 5 PK (HC3B10040-005P1)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 16 mm L, 50 PK (M55010.060.0016)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/4 in L, 5 PK (N01000.050.0525)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L (U01000.150.0550)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U08210.037.0150)
- Zoro Select Hex Head Cap Screws