Shop All Hex Head Cap Screws
Zoro Select
Not Graded, M5-0.80 Hex Head Cap Screw, Plain Nylon, 20 mm L, 25 PK
Mfr # 50M050080J020
Zoro # G3473321
product price: $2.39
/pk 25, $0.10/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Head Width 8 mm
- Material Nylon
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 50M050080J020
- Zoro # G3473321
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 20 mm |
Head Width | 8 mm |
Head Height | 3.8 mm |
Min. Thread Length | 20 mm |
Minimum Thread Length | 20 mm |
Head and Washer Height | 3.5 mm |
Screw Size | M5 |
Dimensional Standards | ANSI B1.13M 1979 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI B1.13M 1979, Head Type Hex, Min. Thread Length 20 mm, Head Height 3.8 mm, Head Width 8 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated 30 PK (21356)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 2500 PK (1210KPUMS410)
- PROSOURCE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (LR343)
- ZORO SELECT Class 10.9, M18 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04161.180.0160)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Nylon, 20 mm L, 10 PK (50M100150J020)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Nylon, 35 mm L, 10 PK (50M080125J035)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (0325020100)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 10 PK (M55010.120.0070)
- ZORO SELECT Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.050.0040)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (N04104.062.0750)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (N04100.037.0200)
- Zoro Select Hex Head Cap Screws