Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5/8 in L, 25 PK
Mfr # 3AUL2
Zoro # G2930557
product price: $9.79
/pk 25, $0.39/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 5/8 in
- Head Width 9/16 in
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 3AUL2
- Zoro # G2930557
- UPC # 190735944509
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5/8 in |
Head Width | 9/16 in |
Min. Thread Length | 5/8 in |
Head Height | 15/64 in |
Screw Size | 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 5/8 in |
Dimensional Standards | ASME B18.2.1 |
Fastener Length | 5/8 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 3/4" L, Steel Zinc Plated, 100 PK (50294-PWR)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M42 Bore Dia. (DHO-042-SS)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U01060.037.0150)
- SPAX CNSTR SCREW #8X2-1/2in. MDF (4351010400604)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK (M55010.160.0110)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (U04104.062.1200)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01200.037.0175)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.030.0025)
- ZORO SELECT Grade 2, 1/4 in Hex Head Cap Screw, Plain Steel, 2 1/4 in L, 50 PK (U08200.025.0225)
- ZORO SELECT Class 10.9, M16 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 10 PK (M04100.160.0160)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.056.0200)
- Zoro Select Hex Head Cap Screws