Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 500 PK
Mfr # B51000.037.0100
Zoro # G5601639
product price: $85.75
/pk 500, $0.17/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Head Width 9/16 in
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # B51000.037.0100
- Zoro # G5601639
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Head Width | 9/16 in |
Head Height | 15/64 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250x2 1/4 L, PK25 (WWG-CLPZ-171)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.050.0008)
- TEKS Self-Drilling Screw, #10 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1131000)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT56314)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04110.050.0250)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 10 PK (M55010.160.0060)
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 5 in L (U55000.112.0500)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01209.031.0400)
- ZORO SELECT Class 10.9, M24 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M04110.240.0100)
- ZORO SELECT A307A, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (494129-PG)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U01000.062.0800)
- Zoro Select Hex Head Cap Screws