Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Peek, 1-7/8 in L, 10 PK
Mfr # PK3816-178HH-01
Zoro # G5545972
product price: $65.65
/pk 10, $6.57/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Head Width 9/16 in
- Material Peek
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # PK3816-178HH-01
- Zoro # G5545972
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-7/8 in |
Head Width | 9/16 in |
Head Height | 9/32 in |
Min. Thread Length | 1 7/8 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Thread Length | 1 7/8 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 1 7/8 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut-Flange Lock (712-04217)
- NEWPORT FASTENERS #10-32 x 3/8 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (544993-PR-1000)
- MIDWEST FASTENER 3/32" x 2-5/16" Bent Hitch Pin Clips 20PK (930342)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04114.050.0250)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK (PK3816-11HH-01)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Peek, 1-1/2 in L, 10 PK (PK51618-112HH-01)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK (PK1420-11HH-01)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (N04100.075.0750)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.080.0040)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 50 PK (M55010.060.0060)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.080.0010)
- Zoro Select Hex Head Cap Screws