Shop All Hex Head Cap Screws
Download CAD Files
Zoro Select
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK
Mfr # 337516100
Zoro # G3141871
original price:
$6.79
16% off
new price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
Hex Head
- System of Measurement Inch
- Head Width 9/16 in
- Material Nylon
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 337516100
- Zoro # G3141871
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 17/64 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B1.1 1982 |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B1.1 1982, Head Type Hex, Min. Thread Length 1 in, Head Height 17/64 in, Head Width 9/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50800H)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Stainless Steel Plain Finish, 25 PK (M51420.140.0001)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50609)
- ZORO SELECT Lock Nut, #10-32, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK (11NS)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Nylon, 20 mm L, 10 PK (50M080125J020)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (331218100)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Nylon, 20 mm L, 10 PK (50M100150J020)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04160.025.0150)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01062.100.0350)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4 in L (24L153)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (39765)
- Zoro Select Hex Head Cap Screws