Shop All Hollow Wall Anchors
Zoro Select
Not Applicable Tension Strength, 1-9/16" L, Plastic, 100 PK
Mfr # U63100.031.0001
Zoro # G4964845
original price:
$7.69
5% off
new price: $7.29
/pk 100, $0.07/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 21/64"
- Anchor Length 1-9/16"
- Thread Size #8 to 5/16
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # U63100.031.0001
- Zoro # G4964845
- UPC # 190735737293
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 21/64" |
Anchor Length | 1-9/16" |
Thread Size | #8 to 5/16 |
Drill Bit Size | 5/16 in |
Min. Thread Length | 1 3/4" |
Min. Hole Depth | 1 15/16" |
Screw Size | #8 to 5/16 |
Drill Size | 5/16 in |
Anchor Screw Thread Dia. | #8 to 5/16 in |
Anchor Size | 5/16 in x 1-9/16 in |
Size | 5/16" |
Minimum Hole Depth | 1 15/16 in |
Compatible Screw Size | #8 to 5/16 in |
Thread Length | 1 3/4 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 9/16 in, Anchor Diameter 21/64 in, Thread Size #8 to 5/16 In., Thread Length 1 3/4 in, Drive Type Not Applicable, Flange Style Flush, Head Type Not Applicable, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #8 to 5/16 in, Compatible Screw Length Not Applicable, Color Gray, Finish Plain, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (26AD0406-EA-250)
- SKF Lock Nut (KM 6)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67125)
- DEWALT PE1000+ Epoxy, 13 Oz Container Size Cartridge, Includes Mixing Nozzle (0500SD-PWR)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (U63265.025.0300)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- ZORO SELECT Not Applicable Tension Strength, 7/8" L, Plastic, 100 PK (U63157.008.0001)
- ZORO SELECT Toggle Bolt, 2" L, Plastic, 50 PK (U63270.000.0100)
- ZORO SELECT Not Applicable Tension Strength, 1-7/16" L, Plastic, 50 PK (U30503.010.0175)
- ZORO SELECT Wall Anchor, 2" L, Plastic, 100 PK (U63102.031.0002)
- HILLMAN Toggle Bolt, 4" L, 6 PK (5028)
- Zoro Select Hollow Wall Anchors