Shop All Hollow Wall Anchors
Zoro Select
Not Applicable Tension Strength, 1-3/16" L, Plastic, 100 PK
Mfr # U63101.025.0001
Zoro # G4661815
product price: $5.45
/pk 100, $0.05/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 1/4"
- Anchor Length 1-3/16"
- Thread Size #6 to 1/4
Product Information
- Brand Zoro Select
- MFR # U63101.025.0001
- Zoro # G4661815
- UPC # 190735737286
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-3/16" |
Thread Size | #6 to 1/4 |
Drill Bit Size | 1/4 in |
Min. Thread Length | 1 3/8" |
Min. Hole Depth | 1 9/16" |
Size | 1/4" |
Drill Size | 1/4 in |
Anchor Screw Thread Dia. | #6 to 1/4 in |
Anchor Size | 1/4 in x 1-3/16 in |
Screw Size | #6 to 1/4 |
Thread Length | 1 3/8 in |
Minimum Hole Depth | 1 9/16 in |
Compatible Screw Size | #6 to 1/4 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 3/16 in, Anchor Diameter 1/4 in, Thread Size #6 to 1/4 In., Thread Length 1 3/8 in, Drive Type Not Applicable, Flange Style Flanged, Head Type Not Applicable, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #6 to 1/4 in, Compatible Screw Length Not Applicable, Color Gray, Finish Plain, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04160.125.0750)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (M04100.120.0060)
- RECOIL Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (04073)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0024)
- ZORO SELECT 117 lbs Tension Strength, 3" L, Steel, 50 PK (U30537.025.0300)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, 3300 PK (B30530.000.0001)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50393)
- Zoro Select Hollow Wall Anchors