Shop All Bungee Cords & Straps
Zoro Select
Not Applicable, 3/8" W, Black
Mfr # 933037503
Zoro # G0213957
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Rubber
- Bungee Width 3/8 in
- Bungee Length 800 ft
- Stretched Bungee Length +25%
- Bungee End Type Adjustable J-Hook
Product Information
- Brand Zoro Select
- MFR # 933037503
- Zoro # G0213957
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 3/8 in |
Bungee Length | 800 ft |
Stretched Bungee Length | +25% |
Overall Width | 3/8 in |
Overall Length | 800 ft |
Stretch Length - Maximum | 1,000 ft |
Cord Diameter | 3/8 in |
Details
Bungee Material | Rubber |
Item - Bungees | Bungee Cord |
Bungee End Type | Adjustable J-Hook |
Color | Black |
Bungee End Material | Galvanized Steel |
Item | Bungee Cord |
Cord Outer Material | EPDM |
Thickness | 3/8 in |
Description
Bungee Cord, Bungee Material Rubber, Cord Outer Material EPDM, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 1,000 ft, Cord Diameter 3/8 in, Overall Length 800 ft, Overall Width 3/8 in, Thickness 3/8 in, Color Black, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 200 ft. (712109200K)
- NATIONAL HARDWARE Hook Chain Blue 3/8In (N177-352)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- MAPP CASTER 6"X2" Rugged Thrmplstc Rubber(TPR) Whl Swvl Caster W/ Brake, 550Lbs Cap (146RTPR620SB)
- ZORO SELECT Bungee Cord, Hook, 24 In.L, 5/16 In.D (4HXE2)
- ZORO SELECT Bungee Cord, Hook, 18 In.L, 5/16 In.D (4HXD7)
- ZORO SELECT Adjustable Bungee Cord, S-Hook, 36 in.L (4HXC7)
- ZORO SELECT Bungee Cord, Hook, 32 In.L, 3/8 In.D (4HXD8)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043702)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043701)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, SS (BBS24SBL)
- Zoro Select Bungee Cords & Straps