Shop All Rivet Tool Accessories
Zoro Select
Nosepiece, 3/16In, For Use w/5TUR0, 5TUP8
Mfr # 5TUR5
Zoro # G1773441
product price: $0.32
/ea
$0.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Dia. 3/16 in
- Material Steel Alloy
- Size 3/16 in
- For Use With 5TUP8, 5TUR0
Product Information
- Brand Zoro Select
- MFR # 5TUR5
- Zoro # G1773441
- UPC # 190735873434
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 3/16 in |
For Rivet Diameter | 3/16 in |
Details
Rivet Tool Type | Nosepiece |
Material | Steel Alloy |
For Use With | 5TUP8, 5TUR0 |
Item | Nosepiece |
Part Type | Nosepiece |
Compatible with Manufacturer Model Number | 5TUP8, 5TUR0 |
Compatible Manufacturer Part Number | 5TUP8, 5TUR0 |
Compatible with Manufacturer Part Number | 5TUP8, 5TUR0 |
Compatible with Manufacturer Model Number [NEW] | 5TUP8, 5TUR0 |
Compatible Manufacturer Model Number | 5TUP8, 5TUR0 |
For Use with Mfr. Model Number | 5TUP8, 5TUR0 |
Shop By | Closeouts |
For Use With Mfr. Model Number | 5TUP8, 5TUR0 |
Description
Nosepiece, Part Type Nosepiece, For Use With 5TUP8, 5TUR0, For Rivet Diameter 3/16 in, Material Steel Alloy, Compatible with Manufacturer Model Number 5TUP8, 5TUR0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 5/16, HSS (55023)
- RIDGID Tool, 1-1/4"-2" Megapress (37988)
- KLEIN TOOLS 7 1/2 in Crimper and Connector Kit Ethernet, RJ45 (VDV226-817)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Master Kit W/ Amp Loop (IPA9038A)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Tubular Roll (SQ-5-22X)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Round Head (SQ-0-22)
- ZORO SELECT Squeezer Die, 1 Dia, 3/16, Flat Head (SQ-3-47)
- ZORO SELECT Nosepiece, 1/8 In, For Use With 5TUW6 (5PXC0)
- ZORO SELECT Squeezer Die, 3/16 Dia, 7/8, Brazier Head (SQ-1-27)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- ZORO SELECT Squeezer Die, 1/2 Dia, 13/16, Flat Head (SQ-3-27)
- Zoro Select Rivet Tool Accessories