Shop All Bottles & Jars
Zoro Select
NonSterile Coliform Bottle, 120ml, PK100
Mfr # 3TRV3
Zoro # G4727457
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 87mm
- Autoclavable No
- Labware Screw Closure Size 38-400 mm
- Labware Body Color Clear
Product Information
- Brand Zoro Select
- MFR # 3TRV3
- Zoro # G4727457
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 87mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 3.4 in |
Labware Height - Metric | 87 mm |
Diameter | 50 mm |
Screw Closure Size | 38-400 mm |
Body Diameter - Metric | 50 mm |
Overall Height - Metric | 87 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Description
Coliform Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 50 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4.05 fl oz, Overall Height - Metric 87 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- ZORO SELECT Container, SS, 24qt., 13 x 12.25 (78620)
- ZORO SELECT Wide Mouth Packer Bottle, 250ml, PK24 (3UDD9)
- ZORO SELECT Wide Mouth Packer Bottle, 250ml, PK24 (3UDE3)
- ZORO SELECT Round Preclean Bottle, 500ml, PK12 (3TRL5)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 2L (7002000)
- Zoro Select Labware