Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Nonspike Flare Case, 17-1/2 In. H
Mfr # 95-07-004
Zoro # G1882727
original price:
$49.89
7% off
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene
- Includes Screw-On Cap
- Length 18 in
- Diameter 4"
Product Information
- Brand Zoro Select
- MFR # 95-07-004
- Zoro # G1882727
- UPC # 737415000515
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 18 in |
Diameter | 4" |
Width | 8 in |
Depth | 5 in |
Details
Item | Nonspike Flare Case |
Color | Red |
Material | Polypropylene |
Includes | Screw-On Cap |
Holds | 16 Flares |
For Use With | Road Flares |
Compatible with Brand | Cortina |
Description
Nonspike Flare Case, Product Type Incendiary Flare Storage Case, For Use With Product Type Road Flares, Holds 16 Flares, Color Red, Compatible with Brand Cortina, Depth 5 in, Length 18 in, Material Polypropylene, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 200 PK (51138-29008)
- PORTWEST PU Palm Glove, Med (A120)
- EPSON Printable Magnetic Label Cartridge (212MTBGPX-4.9)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Sub-Zero Series (S2380)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR8)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- ZORO SELECT Replacement Windsock, Nylon, 36 in Long, 10 in Throat Diameter, Orange, Windsock Only (3LWE7)
- ZORO SELECT Nonspike Flares, 10-1/2 in. L, 20 min, PK72 (95-07-41G)
- ZORO SELECT Hydrant Marker, 5 ft., Fiberglss, White/Red (2673-00001)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- CORTINA SAFETY PRODUCTS Windsock Only, 18", Open, 8ft. (03-WS-8)
- Zoro Select Flags, Flares, Paddles, and Triangles