Shop All Flexible Pipe Fittings
Zoro Select
No Hub Coupling, Fitting 1-1/2" L
Mfr # 43401
Zoro # G4782878
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5"
- Specific Fitting Shape No Hub Coupling
- Pipe Fitting Material 300 Stainless Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 43401
- Zoro # G4782878
- UPC # 091712434016
- Country of Origin Taiwan, Province of China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Inside Dia. | 1-1/2" |
Fitting Length | 1 1/2 in |
Pipe Fitting Length | 1-1/2" |
Pipe Size | 5" |
Inside Diameter | 1 1/2 in x 1 1/2 in |
For Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side A Inside Diameter | 1 1/2 in |
Fitting Size | 5 in x 5 in |
Overall Length | 2 7/16 in |
Fitting Side B Inside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Description
No Hub Coupling, For Nominal Pipe Size 1 1/2 in, Neoprene, 5 in, 1 1/2 in, Female, Slip, 5 in, 1 1/2 in, 1 1/2 in, Female, Slip, Female, 2 7/16 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Instrumentation Check Valve (H-400-SS-L-3/8-1/3PSI)
- NAUGATUCK Float Ball, Round, SS, 3 In (GRT30S424A)
- ZORO SELECT Cross, Cast Iron, 2 x 2 x 1 1/4 x 1 1/4 in (222014)
- JONES STEPHENS 1/2" x 3" Galvanized Steel Pipe Nipple (50530)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1056-66SR)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1001-44SR)
- ZORO SELECT Flexible Elbow, For Pipe Size 3" (QL-300)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" x 3" (3001-43)
- ZORO SELECT Flexible Cap, For Pipe Size 2" (QC-102)
- ZORO SELECT Flexible Tubular Connector, Plastic, 2" L (DXTC-150)
- THRIFCO PLUMBING 1-1/2 x 1-1/2 Flexible Coupling (6722603)
- Zoro Select Flexible Pipe Fittings