Shop All Rivet Assortments
Zoro Select
Nissan Retainer Assortment, 123 Pc
Mfr # 8175
Zoro # G3657927
original price:
$47.86
14% off
new price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 123
- Includes (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Panel Cowl Blind Rivets 6mm Hole Size 14mm Flange 16mm Stem NISSAN # 66860-01W01, (10) Black Nylon Push Retainer Rivets 7mm Hole Size 18mm Flange 16mm Stem NISSAN # 80999-05N07, (12) Natural Door Trim Panel Retainers 8mm Hole Size 13mm Head Diameter NISSAN # 01553-S3500, (15) Black Nylon Cowl Grille Retainers 6mm Square Hole 8mm Stem Length NISSAN # 66814-01G00, (20) Black Nylon Retaining Clips 6mm Hole Size 14mm Head 16mm Stem NISSAN # 76906-T3000, (8) Black Nylon Bumper Push-Type Retainer 8mm Hole Size 20mm Flange 15mm Stem NISSAN # 01553-06721, (8) Black Nylon Hood Insulation Clips 5mm Hole Size 9mm Stem Length 30mm Head NISSAN #65846-30F00, (8) Black Nylon Inner Fender Blind Rivets 8mm Hole Size 20mm Flange 18mm Stem NISSAN # 63844-01A00, (8) Black Nylon Push Type Retainers 8mm Hole Size 20mm Flange Size NISSAN # 01553-09321, (8) Black Nylon Push-Type Bumper Retainer 10mm Hole Size 18mm Flange 15mm Stem NISSAN # 01553-09241, (8) Body Side Moulding Push-Type Retainer 8mm Hole Size 16mm Flange 20mm Long NISSAN # 76882-57A00, (8) Bumper & Fascia Push-Type Retainers 11mm Hole Size 22mm Flange 14mm Stem NISSAN # 01553-03101, Covers Nissan Cars
- Material Nylon
- Number of different sizes 12
- Number of Sizes 12
Product Information
- Brand Zoro Select
- MFR # 8175
- Zoro # G3657927
- UPC # 841213013506
- Country of Origin China
- Category Rivet Assortments
Dimensions
Number of different sizes | 12 |
Number of Sizes | 12 |
Details
Item | Nissan Retainer Assortment |
Number of Pieces | 123 |
Includes | (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Panel Cowl Blind Rivets 6mm Hole Size 14mm Flange 16mm Stem NISSAN # 66860-01W01, (10) Black Nylon Push Retainer Rivets 7mm Hole Size 18mm Flange 16mm Stem NISSAN # 80999-05N07, (12) Natural Door Trim Panel Retainers 8mm Hole Size 13mm Head Diameter NISSAN # 01553-S3500, (15) Black Nylon Cowl Grille Retainers 6mm Square Hole 8mm Stem Length NISSAN # 66814-01G00, (20) Black Nylon Retaining Clips 6mm Hole Size 14mm Head 16mm Stem NISSAN # 76906-T3000, (8) Black Nylon Bumper Push-Type Retainer 8mm Hole Size 20mm Flange 15mm Stem NISSAN # 01553-06721, (8) Black Nylon Hood Insulation Clips 5mm Hole Size 9mm Stem Length 30mm Head NISSAN #65846-30F00, (8) Black Nylon Inner Fender Blind Rivets 8mm Hole Size 20mm Flange 18mm Stem NISSAN # 63844-01A00, (8) Black Nylon Push Type Retainers 8mm Hole Size 20mm Flange Size NISSAN # 01553-09321, (8) Black Nylon Push-Type Bumper Retainer 10mm Hole Size 18mm Flange 15mm Stem NISSAN # 01553-09241, (8) Body Side Moulding Push-Type Retainer 8mm Hole Size 16mm Flange 20mm Long NISSAN # 76882-57A00, (8) Bumper & Fascia Push-Type Retainers 11mm Hole Size 22mm Flange 14mm Stem NISSAN # 01553-03101, Covers Nissan Cars |
Material | Nylon |
Product Type | Push-In Rivet Assortment |
System of Measurement | Metric |
Application | Automotive |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Made in North America | No |
Description
Nissan Retainer Assortment, Material Nylon, Number of Pieces 123, Number of Sizes 12, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931744)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TX-018-SS)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length (SCIA1250550-001P)
- AMPG Flat Washer, Fits Bolt Size #6 , Brass Plain Finish (Z9086BR)
- ZORO SELECT Cowl Fastener Retainer Assortment, 168 Pc (8182)
- ZORO SELECT Flush Type Hole Plug Assortment, 349 Pc (8165)
- ZORO SELECT Universal Shield Retainer Asst, 204 Pc (8613)
- ZORO SELECT Shield / Push Type Retainer Asst, 192 Pc (8119)
- ZORO SELECT Blind Rivet Assortment, 1450 pcs. (JBDL16BR)
- ZORO SELECT Universal Shield Retainer Asst, 168 Pc (8135)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- Zoro Select Rivet Assortments