Shop All Polyethylene Pipe Fittings
Zoro Select
Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10
Mfr # N6HDPE
Zoro # G0250537
product price: $7.85
/pk 10, $0.78/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/8"
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Zoro Select
- MFR # N6HDPE
- Zoro # G0250537
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Thread Size | 3/8 in |
Details
Specific Fitting Shape | Hex Nipple |
Basic Pipe Fitting Shape | Nipple |
Item | Hex Nipple |
Basic Pipe Fitting Material | Plastic |
Max. Pressure (PSI) | 260 psi |
Connection | threaded |
Color | natural |
Temp. Range | -80 to 226F |
Material | Polyethylene |
Standards | Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements, NSF 61 And 51 Certified |
Pipe Fitting Material | Polyethylene |
Description
Hex Nipple, Threaded Connection, Thread Size 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 226 Deg F, Max Pressure 260 PSI, Color Natural, Standards NSF 61 And 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Thermostatic Mixing Valve, 1/2in., 230 psi (HG110D)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176)
- OATEY Compound 8-Oz Great Blue Pipe (31262)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (700066-1012)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 (153798015)
- ZORO SELECT End Cap, 4 In, Polyethylene (153968014)
- ZORO SELECT Flange, 12 In, Polyethylene, PK2 (153798018)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- ZORO SELECT End Cap, 6 In, Polyethylene (153968015)
- ZORO SELECT Elbow, 8 In, Polyethylene, PK2 (153158016)
- Zoro Select Polyethylene Pipe Fittings