Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 7/32" ID, 316 SS
Mfr # ZUSA-PF-4291
Zoro # G001772026
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Wall Thickness 0.095 in
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Maximum Operating Pressure 150 psi @ 72 Degrees F
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-4291
- Zoro # G001772026
- UPC # 193005428457
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 1 1/8 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 13/32 in |
Inside Diameter | 7/32 in |
Details
Item | Nipple |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Wall Thickness | 0.095 in |
Standards | ANSI/ASME B1.20.1, ASTM A312, ASTM A733 |
Material | Stainless Steel |
Maximum Operating Pressure | 150 psi @ 72 Degrees F |
Side A Thread Type | NPT |
Schedule | Schedule 80 |
Material Grade | 316 |
Thread Configuration | Fully Threaded |
Maximum Steam Pressure | 150 psi @ 360 Degrees F |
Side B Connection Type | Close Thread |
Metal Pipe Construction | Seamless |
Side B Thread Type | NPT |
Side A Gender | Male |
Side B Gender | Male |
Fitting Compatibility | Schedule 80 |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant |
Side A Connection Type | Close Thread |
Description
Nipple,Schedule 80,7/32" ID,316 SS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS Solid Brass Soap/Lotion Dispenser, Antique Brass (WHSD031-AB)
- ZORO SELECT 4" x 3" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X3.0)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 2 In Out (31500069014000 IP)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- ZORO SELECT 3/8" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA10)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPT (ZUSA-PF-7989)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000284)
- ZORO SELECT 2" NPT 304 SS Union Class 3000 (4000301712)
- ZORO SELECT Tee, 316 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-7481)
- ZORO SELECT 1" FNPT SS Coupling (4307000064)
- LEGEND VALVE 4 PORT SS MANIFOLD /W PURGE (8330P-10-4)
- Zoro Select Stainless Steel Pipe Fittings