Shop All Black Pipes
Zoro Select
Nipple, Schedule 40, 23/64" ID, 316 SS
Mfr # ZUSA-PF-15395
Zoro # G104252654
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Electric Resistance Weld
- Side B Thread Type NPT
- Fitting Compatibility Schedule 40
- Inside Diameter 23/64 in
- Material Grade 316
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-15395
- Zoro # G104252654
- UPC # 193005824822
- Country of Origin China
- Category Black Pipes
Dimensions
Inside Diameter | 23/64 in |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 35/64 in |
Details
Pipe Weld Type | Electric Resistance Weld |
Side B Thread Type | NPT |
Fitting Compatibility | Schedule 40 |
Material Grade | 316 |
Material | Stainless Steel |
Side B Gender | Male |
Side A Thread Type | BSPT |
Standards | ASTM A312 |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Side A Gender | Male |
Metal Pipe Construction | Welded |
Schedule | Schedule 40 |
Side A Connection Type | Threaded |
Wall Thickness | 0.088 in |
Thread Configuration | Threaded on Both Ends |
Maximum Operating Pressure | 150 psi @ 72 Degrees F |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant |
Side B Connection Type | Threaded |
Item | Nipple |
Maximum Steam Pressure | 150 psi @ 360 Degrees F |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- B & K HOSE BIBB 1/2""MX3/4""M (103-203)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15014)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 40 (5P707)
- ZORO SELECT Nipple, Schedule 40, 23/64"ID, 316 SS, 7/8"L (ZUSA-PF-15394)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 80 (1LMJ3)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (40607)
- ZORO SELECT 3" x 5 ft. Non-Threaded Black Pipe Sch 40 (21122LS)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPD10WD)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 40 (586-090)
- Zoro Select Black Pipes