Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 1/2" ID, 304 SS, 8" L
Mfr # ZUSA-PF-1509
Zoro # G601772006
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Electric Resistance Weld
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Stainless Steel
- Wall Thickness 0.091 in
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1509
- Zoro # G601772006
- UPC # 193005421199
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 3/8 in |
Overall Length | 8 in |
Outside Diameter | 43/64 in |
Inside Diameter | 1/2 in |
Details
Item | Nipple |
Pipe Weld Type | Electric Resistance Weld |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Material | Stainless Steel |
Wall Thickness | 0.091 in |
Standards | ANSI/ASME B1.20.1, ASTM A312, ASTM A733 |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant |
Fitting Compatibility | Schedule 40 |
Side A Thread Type | NPT |
Maximum Steam Pressure | 150 psi @ 360 Degrees F |
Metal Pipe Construction | Welded |
Material Grade | 304 |
Side B Thread Type | NPT |
Maximum Operating Pressure | 150 psi @ 72 Degrees F |
Side A Connection Type | Threaded |
Thread Configuration | Threaded on Both Ends |
Side B Gender | Male |
Side A Gender | Male |
Schedule | Schedule 40 |
Side B Connection Type | Threaded |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron 5-Way Cross Fitting (366 CRSO-12)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- LEGEND VALVE 3/4" T-1002 BALL VALVE (101-064)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- ZORO SELECT 2" Socket Weld SS Weldable Outlet Sch 40 (4307002570)
- ZORO SELECT 1/8" FNPT SS Threaded Union (4307000950)
- ZORO SELECT Hex Long Nipple, 304 SS, 1/4", MNPT (ZUSA-PF-7819)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010640)
- ZORO SELECT 2" FNPT 304/304L SS Coupling (4000300712)
- ZORO SELECT 2" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020014)
- Zoro Select Stainless Steel Pipe Fittings