Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 1/2" ID, 304 SS, 3" L
Mfr # ZUSA-PF-1397
Zoro # G201772109
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Stainless Steel
- Wall Thickness 0.091 in
- Pipe Weld Type Electric Resistance Weld
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1397
- Zoro # G201772109
- UPC # 193005420956
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Diameter | 43/64 in |
Overall Length | 3 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 1/2 in |
Details
Item | Nipple |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Material | Stainless Steel |
Wall Thickness | 0.091 in |
Pipe Weld Type | Electric Resistance Weld |
Standards | ANSI/ASME B1.20.1, ASTM A312, ASTM A733 |
Side B Gender | Male |
Metal Pipe Construction | Welded |
Maximum Steam Pressure | 150 psi @ 360 Degrees F |
Side B Thread Type | NPT |
Maximum Operating Pressure | 150 psi @ 72 Degrees F |
Side A Thread Type | NPT |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant |
Material Grade | 304 |
Side B Connection Type | Threaded |
Side A Connection Type | Threaded |
Side A Gender | Male |
Fitting Compatibility | Schedule 40 |
Schedule | Schedule 40 |
Thread Configuration | Threaded on Both Ends |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Spray Nozzle, Female, Washfountains (2998-017-000)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 1/4 in (0390171031)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SM360)
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- ZORO SELECT 1-1/4" MNPT x FNPT 304 SS Street Elbow (40SE113N114)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Union (600U111N114)
- ZORO SELECT 3/8" MNPT x FNPT 304 SS Street Elbow (40SE113N038)
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- ZORO SELECT 1/4" FNPT 304 SS Threaded Tee (2UA89)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307005358)
- LEGEND VALVE 2-1/2" X 4-1/2" 304 SS NIPPLE (304-187)
- Zoro Select Stainless Steel Pipe Fittings