Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 1 3/64 in" ID, 304 SS
Mfr # ZUSA-PF-1346
Zoro # G901771839
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Electric Resistance Weld
- Material Stainless Steel
- Wall Thickness 0.154 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1346
- Zoro # G901771839
- UPC # 193005420741
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 1 1/2 in |
Inside Diameter | 1 3/64 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Details
Item | Nipple |
Pipe Weld Type | Electric Resistance Weld |
Material | Stainless Steel |
Wall Thickness | 0.154 in |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Standards | ANSI/ASME B1.20.1, ASTM A312, ASTM A733 |
Fitting Compatibility | Schedule 40 |
Side B Gender | Male |
Side A Gender | Male |
Thread Configuration | Fully Threaded |
Maximum Operating Pressure | 150 psi @ 72 Degrees F |
Side B Connection Type | Close Thread |
Material Grade | 304 |
Maximum Steam Pressure | 150 psi @ 360 Degrees F |
Side B Thread Type | NPT |
Side A Connection Type | Close Thread |
Metal Pipe Construction | Welded |
Side A Thread Type | NPT |
Schedule | Schedule 40 |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 2 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import (K487-32)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2472EPBN)
- MIDLAND METAL 2 GALVANIZED VENT CAP (21178)
- APOLLO Valve Ball Valve, 1in. NPT, BRZ, FP (77C-105-01A)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010650)
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8133)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- ZORO SELECT 3" FNPT 304 SS 45 Degree Elbow (404E111N030)
- ZORO SELECT 1/4" FNPT SS Threaded Cap (4307000004)
- ZORO SELECT Square Head Plug, 304 SS, 1", M BSPT (ZUSA-PF-8253)
- ZORO SELECT 1/2" MNPT 316 SS Hex Head Plug (1RTH4)
- Zoro Select Stainless Steel Pipe Fittings