Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 5/8 in I.D., Aluminum
Mfr # ZUSA-PF-5694
Zoro # G101248599
original price:
$6.19
20% off
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.104 in
- Side A Connection Type Threaded
- Schedule Schedule 40
- Side B Thread Type NPT
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5694
- Zoro # G101248599
- UPC # 193005434243
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Inside Diameter | 5/8 in |
Overall Length | 3 in |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Nipple |
Wall Thickness | 0.104 in |
Side A Connection Type | Threaded |
Schedule | Schedule 40 |
Side B Thread Type | NPT |
Resistance Properties | Corrosion-Resistant |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side B Gender | Male |
Application | Air |
Thread Configuration | Threaded on Both Ends |
Side B Connection Type | Threaded |
Side A Thread Type | NPT |
Material | Aluminum |
Fitting Compatibility | Schedule 40 |
Side A Gender | Male |
Metal Pipe Construction | Seamless |
Material Grade | 6063-T6 |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Fill Valve Assembly with Rr35% (TSU82.35-A)
- HYDAC HANDLE OFS AL SW14 Ball Valve Handle (HANDLE OFS AL SW14)
- TOTO Trip Lever Assembly, Brass, 10-1/2" Size (THU068#CP)
- ZORO SELECT 3/8" Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV5)
- ZORO SELECT 3/4" x 1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P445)
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-561)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX1)
- ZORO SELECT 3/4" Black Forged Steel Union Class 3000 (1MND1)
- ZORO SELECT Sanitary Tee, Cast Iron, 4 x 2 x 4 in (ZFB220818)
- ZORO SELECT Pipe Fittings (793FE6)
- THRIFCO PLUMBING 3/4 Inch X 3/4 Inch X 1/2 Inch Black Steel Reducer Tee (8317073)
- Zoro Select Fittings