Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 5/8 in I.D., Aluminum
Mfr # ZUSA-PF-5652
Zoro # G501248519
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape Pipe Nipple
- Pipe Size - Pipe Fitting 1/2"
- Standards ANSI/ASME B1.20.1, ASTM B241
- Pipe Thread Type Threaded on Both Ends
- Wall Thickness 0.104 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5652
- Zoro # G501248519
- UPC # 193005434113
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Overall Pipe Length | 1 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 27/32 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2-1/2 Inch Threaded PVC Plug SCH 40 (8114326)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X5)
- TOTO S400300 Lid Bumpers Sw553Sw554 Sw563564 (THU9154)
- KINGDOM 1/2 304 Stainless Steel 45 Degree Elbow, FNPT (K402-08)
- ZORO SELECT 4" Malleable Iron 90 Degree Elbow Class 150 (2WJ99)
- ZORO SELECT 2" Malleable Iron Coupling Class 300 (4316000364)
- ZORO SELECT 90 Short Sweep Bend, Cast Iron, 4 in (220468)
- ZORO SELECT 90 Long Sweep Bend, Cast Iron, 4 in (220498)
- ZORO SELECT Cross, Galv Malleable Iron, 1/4In. (783YF5)
- ZORO SELECT Reducing Tee, 2 In. x 2 In. x 3/4 In. (783Y65)
- ZORO SELECT 90 Double Bend, Cast Iron, 4 in, Socket (220406)
- Zoro Select Fittings