Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 5/8 in I.D., Aluminum
Mfr # ZUSA-PF-5640
Zoro # G801248509
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape Close Nipple
- Pipe Size - Pipe Fitting 1/2"
- Standards ANSI/ASME B1.20.1, ASTM B241
- Max. Pressure 150 psi
- Overall Pipe Length 1 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5640
- Zoro # G801248509
- UPC # 193005434021
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Overall Pipe Length | 1 in |
Outside Diameter | 27/32 in |
Overall Length | 1 1/8 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/8 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Close Thread, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Square Plug, Forged, 3000, 1" (4308002360)
- MUELLER 1/2 Pvc Ball Valve (107-603)
- PARKER Push-to-connect fittings Autoline Fittings J2044 5/16'' S-GRN-FSCPART (A614A50G06 02)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- ZORO SELECT 2" Malleable Iron 90 Degree Elbow Class 300 (1LBU8)
- ZORO SELECT 3/4" Malleable Iron Hex Locknut Class 150 (520-904HC)
- ZORO SELECT 1" Iron 90 Degrees Elbow Class 300 (4316000458)
- ZORO SELECT Wye, Cast Iron, 3 in Pipe Size, Socket (221650)
- ZORO SELECT Hex Bushing, 1x1/4 In. (783YC1)
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling (4316001424)
- LEGEND VALVE 1" BLACK TEE (350-155C)
- Zoro Select Fittings