Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 5/8 in I.D., Aluminum
Mfr # ZUSA-PF-14857
Zoro # G601248518
original price:
$8.39
7% off
new price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.104 in
- Overall Length 1 1/2 in
- Side A Connection Type Threaded
- Metal Pipe Construction Seamless
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-14857
- Zoro # G601248518
- UPC # 193005460617
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 27/32 in |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Nipple |
Wall Thickness | 0.104 in |
Side A Connection Type | Threaded |
Metal Pipe Construction | Seamless |
Schedule | Schedule 40 |
Side B Gender | Male |
Side A Gender | Male |
Side B Thread Type | NPT |
Side B Connection Type | Threaded |
Material | Aluminum |
Application | Air |
Resistance Properties | Corrosion-Resistant |
Material Grade | 6063-T6 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Thread Configuration | Threaded on Both Ends |
Side A Thread Type | NPT |
Fitting Compatibility | Schedule 40 |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- SMITH-COOPER Ball Valve, 1", 304, FP 800, 2pcs (4373001050)
- FRIGIDAIRE WATER FLTR REFRGTR 125G (FPPWFU01)
- ZORO SELECT 2" x 1-1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P454)
- ZORO SELECT Black Nipple, Welded, 3/4x8 (793MY1)
- ZORO SELECT 1/2" Malleable Iron Cap Class 150 (5P534)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Sanitary Tap Cross (222028)
- ZORO SELECT 3/4" Malleable Iron 45 Degree Elbow (4316000606)
- ZORO SELECT 3/4" Malleable Iron Cross Class 300 (5PAU6)
- ZORO SELECT 3" Malleable Iron Union with Brass Seat (4316002868)
- Zoro Select Black Pipe Fittings