Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 27/32 in I.D., Aluminum
Mfr # ZUSA-PF-5779
Zoro # G701248388
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.107 in
- Schedule Schedule 40
- Outside Diameter 1 3/64 in
- Side A Thread Type NPT
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5779
- Zoro # G701248388
- UPC # 193005434427
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 3/64 in |
Inside Diameter | 27/32 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 6 in |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Nipple |
Wall Thickness | 0.107 in |
Schedule | Schedule 40 |
Side A Thread Type | NPT |
Resistance Properties | Corrosion-Resistant |
Application | Air |
Side B Gender | Male |
Side A Connection Type | Threaded |
Material | Aluminum |
Side B Connection Type | Threaded |
Thread Configuration | Threaded on Both Ends |
Side A Gender | Male |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Metal Pipe Construction | Seamless |
Material Grade | 6063-T6 |
Fitting Compatibility | Schedule 40 |
Side B Thread Type | NPT |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIDAD TOTAL EN CERAMICA SAPIDECV 3 Cato Repl Flapper (C3801000)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R2-18CH Designer Solid Round Oak Wood Toilet Seat; Dark Brown Oak with Chrome Hinges (5F1R2-18CH)
- PFISTERER Plastic Ball Rod Nut, for use with 941-652 Ball Rod Assembly (941-410)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- ZORO SELECT 3/8" Black Forged Steel Union (1MNU3)
- ZORO SELECT 3/4" Malleable Iron 90 Degree Elbow Class 150 (5P437)
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 (1MNL1)
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15041)
- ZORO SELECT 3/4" x 3/8" Malleable Iron Hex Bushing Class 150 (5P514)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 6 in (HDC600)
- DIXON Pipe Cap, Iron, 2 in, FNPT (300MICAP200)
- Zoro Select Black Pipe Fittings